!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTACT TIP, FOR TWECO FUSION, SIZE UP TO 250 A, TIP INSIDE DIA 0.052 IN, PKG 10

CONTACT TIP, FOR TWECO FUSION, SIZE UP TO 250 A, TIP INSIDE DIA 0.052 IN, PKG 10

TWECO

CONTACT TIP, FOR TWECO FUSION, SIZE UP TO 250 A, TIP INSIDE DIA 0.052 IN, PKG 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTACT TIP, FOR TWECO FUSION, SIZE UP TO 250 A, TIP INSIDE DIA 0.052 IN, PKG 10

CONTACT TIP, FOR TWECO FUSION, SIZE UP TO 250 A, TIP INSIDE DIA 0.052 IN, PKG 10

TWECO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TWCVTS52
  • Mfr. Model # 11101314
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 2154
  • Shipping Weight 0.01 lbs

Product Details

This Tweco Velocity series contact tip has a small-style design and is made for use with Fusion MIG guns. It has a tip diameter of 0.052 inch and a size up to 250 amps. Features include a solid copper conductor path with fewer connections, an optimized electrical surface contact, and an optimized wire feed ability with centered liner. Available in a package of 10.

Technical Specs

  • Item Contact Tip
  • Size Up to 250 A
  • Tip Inside Dia. (In.) 0.052
  • For Use With Fusion MIG Guns
  • Series Velocity
  • For MIG Guns Yes
  • Style Small
  • Features Solid Copper Conductor Path With Fewer Connections, Optimized Electrical Surface Contact, Optimized Wire Feed ability With Centered Liner, Fewer Consumable Parts to Replace - Lower Cost of Ownership, Easy to Change Velocity(TM) Tips - No Threads, No Tools Required, Tips can be Rotated to Optimize Life Requiring Fewer Changes, Superior Welding Performance From a Smooth, Stable Arc

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list