Skip Content
CONTACT TIP TAPERED 250/350 0.030 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT TIP TAPERED 250/350 0.030

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP2744-030T
  • Mfr. Model # KP2744-030T
  • UNSPSC # 31161821
  • CATALOGUE PAGE # 726
  • Shipping Weight 1.0 lbs

Product Details

Tapered contact tip, 250/350, 0.030 inch.

Technical Specs

  • Type Magnum(R) Pro 250/350 Tapered Tip
  • Item Contact Tip
  • Size 0.030"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list