CONTACT TIP STANDARD 450 0.052 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACT TIP STANDARD 450 0.052

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP2745-052
  • Mfr. Model # KP2745-052
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 726
  • Shipping Weight 1.0 lbs

Product Details

Standard contact tip, 450, 0.052 inch.

Technical Specs

  • Type Magnum(R) Pro 450 Standard Tip
  • Item Contact Tip
  • Size 0.052"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list