CONTACT TIP M VELOCITY 1/16IN ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACT TIP M VELOCITY 1/16IN ALUM

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC11601758
  • Mfr. Model # 11601758
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • For Use With Aluminium Wire
  • Item Contact Tip
  • Type Medium Duty
  • Wire Size (In.) 0.063
  • Series Velocity(TM)
  • For MIG Guns Tweco Spraymaster V Series (velocity) V250, V350, V450
  • Tip Inside Dia. (In.) 0.073
  • Features Tip Held in Place Within Velocity Conductor Tube by the Threaded Nozzle or Slip Nozzle Base
  • Material Copper
  • Style Velocity
  • Size 0.063"
  • Amperage Range 0-400A
  • Connection Style Velocity Fitted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list