Skip Content
CONTACT TIP M VELOCITY .023IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT TIP M VELOCITY .023IN

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC11601750
  • Mfr. Model # 11601750
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Contact Tip
  • For MIG Guns Tweco Spraymaster V Series (velocity) V250, V350, V450
  • Type Medium Duty
  • Series Velocity(TM)
  • Wire Size (In.) 0.023
  • Tip Inside Dia. (In.) 0.032
  • Size 0.023"
  • Features Tip Held in Place Within Velocity Conductor Tube by the Threaded Nozzle or Slip Nozzle Base
  • Material Copper
  • Style Velocity
  • Amperage Range 0-400A
  • Connection Style Velocity Fitted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list