CONTACT TIP LONG 1/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACT TIP LONG 1/16IN

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW1591
  • Mfr. Model # MW1591
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.04 lbs

Product Details

High quality, affordable replacement MIG consumables and accessories.

Technical Specs

  • Item Contact Tip Long
  • Style Bernard
  • Tip Inside Dia. (In.) 0.076"
  • For Use With 4235 and 4635 Gas Diffusers
  • Material Copper
  • Size 0.045"
  • Type Contact Tip
  • Series 15 Series
  • Wire Size (In.) 1/16"
  • For MIG Guns Bernard Style Guns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list