Skip Content
CONTACT TIP LONG .045IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CONTACT TIP LONG .045IN

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW1590
  • Mfr. Model # MW1590
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.04 lbs

Product Details

High quality, affordable replacement MIG consumables and accessories.

Technical Specs

  • Style Bernard
  • Item Contact Tip Long
  • Tip Inside Dia. (In.) 0.056"
  • For Use With 4235 and 4635 Gas Diffusers
  • Material Copper
  • Size 0.035"
  • Wire Size (In.) 0.045"
  • Series 15 Series
  • Type Contact Tip
  • For MIG Guns Bernard Style Guns

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List