CONTACT TIP 5/64 5/16-18 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACT TIP 5/64 5/16-18 THREAD

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP2100-4B1
  • Mfr. Model # KP2100-4B1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Lincoln Innershield Electric Welders
  • Item Contact Tip
  • Size 5/64"
  • Propane Gas Silver Braze No
  • Series Innershield
  • Tip Size 5/64
  • Soft Solder Tube Cap. No
  • Propane Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Solder No
  • Propane Gas Silver Solder No
  • Silver Solder Tube No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list