Skip Content
CONTACT TIP 3/64 (1.2MM) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT TIP 3/64 (1.2MM)

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP14A364
  • Mfr. Model # KP14A364
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Contact Tip
  • Size 3/64"
  • Type Tweco / Binzel
  • Wire Size (In.) 3/64
  • For Use With Magnum 200, 300, 400 & 250L Guns
  • For MIG Guns Magnum 200, 300, 400 & 250L Guns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list