CONTACT TIP 1.4 M8X30 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACT TIP 1.4 M8X30 MM

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMD0005-14
  • Mfr. Model # MD0005-14
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.624 lbs

Product Details

Contact tip. 1.4 M8 x 30 mm.

Technical Specs

  • Wire Size (In.) 0.042"
  • Item Contact Tip 1.4 M8 X 30 Mm
  • Tip Inside Dia. (In.) 0.059

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list