Skip Content
CONTACT TIP 1.0 M8X30 MM CU-CR-ZR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT TIP 1.0 M8X30 MM CU-CR-ZR

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMD0005-80
  • Mfr. Model # MD0005-80
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.629 lbs

Product Details

Contact tip. 1.0 M8 x 30 mm Cu-Cr-Zr.

Technical Specs

  • Item Contact Tip 1.0 M8 X 30 Mm Cu-cr-zr
  • Wire Size (In.) 0.044
  • Tip Inside Dia. (In.) 0.047

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list