Skip Content
CONTACT TIP .035IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT TIP .035IN

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW14-35
  • Mfr. Model # MW14-35
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.02 lbs

Product Details

High quality, affordable replacement MIG consumables and accessories.

Technical Specs

  • Item Contact Tip
  • Style Tweco
  • Tip Inside Dia. (In.) 0.044"
  • Material Copper
  • For Use With 52 and 54 Series Diffusers
  • Size 0.035"
  • Type Contact Tip
  • Wire Size (In.) 0.035
  • Series 14 Series
  • For MIG Guns #2, #3, and #4 Guns
  • Connection Style Threaded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list