Skip Content
CONTACT TIP 035 (0.9MM) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT TIP 035 (0.9MM)

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP14-35
  • Mfr. Model # KP14-35
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 727
  • Shipping Weight 0.02 lbs

Product Details

Magnum(R) 250L consumables. Contact tip. Size: 0.035 inch (0.9 mm).

Technical Specs

  • Size 0.035"
  • Item Contact Tip
  • Type Twice / Bezel
  • Wire Size (In.) 0.040"
  • For Use With Magnum(R) 200, 300, 400 & 250l Guns.
  • For MIG Guns Magnum 200, 300, 400 and 250L Guns

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List