CONTACT TIP .035/0.9MM 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACT TIP .035/0.9MM 25

TREGASKISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRG403-21-35-25
  • Mfr. Model # 403-21-35-25
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 725
  • Shipping Weight 1.0 lbs

Product Details

Contact tip, tapered. Size: 0.035 inch.

Technical Specs

  • Type Heavy Duty
  • Item Contact Tip, Tapered
  • Features The Contact Tip is One Piece of a Gas Metal Arc Welding System. it Reduces Arc Start Failures by Up to 50%, as Well as Helping to Prevent Early and Unexpected Burn-backs. can Help Achieve Lower Operating Costs and Increased Uptime.
  • For MIG Guns Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun MIG Gun, TGX MIG Guns, T-Gun Water-Cooled MIG Guns, Clean Air Fume Extraction Guns
  • For Use With Bernard Bib Mig Guns, Clean Air Fume Extraction Mig Guns and Tregaskiss Robotic Mig Guns
  • Size 0.035"
  • Material Copper
  • Style Heavy Duty
  • Wire Size (In.) 0.05
  • Series TOUGH LOCK(TM)
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list