Skip Content
CONTACT TIP,.023 M5 X .8MM THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT TIP,.023 M5 X .8MM THREAD

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW199-730
  • Mfr. Model # 199-730
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 716
  • Shipping Weight 0.07 lbs

Product Details

Direct hook up to Millermatic(R) 210. SGA100 control required for connection to other Miller and competitive power sources. Typical light industrial applications include auto and marine repair, aluminum fabrication.

Technical Specs

  • Type 3035 Consumables
  • Item Contact Tip
  • Bore (mm) 0.6
  • For Use With Spoolmate 100,185,200 and 3035 Series
  • Material Copper
  • Style Contact
  • Wire Size (In.) 0.023
  • Series Spoolgun
  • For MIG Guns Miller(R) Spoolmate 100,185,200,3035

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list