Skip Content
CONTACT TIP 0.8 M6X25 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT TIP 0.8 M6X25 MM

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIMD0008-08
  • Mfr. Model # MD0008-08
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.244 lbs

Product Details

Contact tip. 0.8 M6 x 25 mm.

Technical Specs

  • Wire Size (In.) 0.049"
  • Item Contact Tip 0.8 M6 X 25 Mm
  • Tip Inside Dia. (In.) 0.037

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list