Skip Content
CONTACT TACHOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACT TACHOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT461891
  • Mfr. Model # 461891
  • UNSPSC # 41112802
  • CATALOGUE PAGE # 1276
  • Shipping Weight 1.6 lbs

Product Details

Contact tachometer provides fast and accurate surface speed and RPM measurements from 0.5 to 19,999 RPM. Microprocessor design provides a basic accuracy of +-0.05 percent. Includes contact wheel for linear speed (feet/minute or meters/minute) and cone tip

Technical Specs

  • Item Contact Tachometer
  • Speed (FPM) 0.20 - 6,560
  • Includes Carrying Case, Battery, Interchangeable Cone, Flat Tips and Surface Speed Wheels
  • Features Cone, Funnel, Surface Attachments Included, Quartz Crystal Time Base
  • Display 5 Digit Multi Function LCD Display
  • Standards CE Compliant
  • Speed (M/Min) 0.05 - 1999.9
  • Memory Min/Max
  • Contact / Noncontact Contact
  • Contact RPM Range 0.5 - 20,000
  • RPM Resolution 0.100
  • RPM Accuracy +/-0.05%

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list