CONTACT TACHOMETER W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACT TACHOMETER W/NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT461891NIST
  • Mfr. Model # 461891NIST
  • UNSPSC # 41112802
  • CATALOGUE PAGE # 1276
  • Shipping Weight 1.55 lbs

Product Details

CONTACT TACHOMETER W/NIST

Technical Specs

  • Includes (4) AA Batteries, Carrying Case, (2) Contact Tips, linear Speed Wheel and Instructions
  • Display 5 Digit LCD
  • Item Tachometer
  • Standards CE Compliant
  • Calibration Certificate NIST
  • Memory Last/Min/Max
  • Speed (M/Min) 0.05 - 1,999.9
  • Contact / Noncontact Contact
  • Contact RPM Range 0.5 - 19,999
  • RPM Resolution 0.100
  • Speed (FPM) 0.20 - 6,560
  • RPM Accuracy +/-0.05%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list