Skip Content
CONTACT CEMENT 3.8L PRESTITE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT CEMENT 3.8L PRESTITE BLUE

LEPAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG1504629
  • Mfr. Model # 1504629
  • UNSPSC # 31201623
  • CATALOGUE PAGE # 1570
  • Shipping Weight 7.66 lbs

Product Details

Pres-tite contact cement is a brushable adhesive that bonds immediately on contact and requires no clamps. Used for bonding particle board, plastic laminates, plywood, wallboard, veneers, metal, cork, fabric, and rubber. Applied with a brush.

Technical Specs

  • Size 3.8 L
  • Application Bonding Polystyrene Foam or Polyurethane Foam to Metal
  • Item Heavy Duty Contact Cement
  • Temp. Range (F) Apply above 60 Degrees F
  • Colour Yellow-Tan
  • Characteristics Appearance-Syropy Liquid, Flashpoint- -9 Degrees C, % Solids- 22.6 - 24.6%, Density-0.844 G/cc, Viscosity-Approximately 1200 Cps, Voc Content-76.4% by Weight, Shelf Life-24 Months From Date of Manufacture, Odour-solvent
  • Standards ASTM D1995-92
  • Work Life 24 Months

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list