CONTACT CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONTACT CART

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8501XC2
  • Mfr. Model # 8501XC2
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Accessory Group A, B, C
  • Item Contact Cartridge
  • Type Overlapping
  • Case Color Red
  • Function Used in Normally Open Mode, it will Close Early,when Used in Normally Closed Mode, it will Open Late, if Two or more are Used Together, Normally Open Contacts will Close Before Normally Closed Contacts Open as the Relay Picks Up
  • Standards NEMA A600 AC Rating, NEMA P150 DC Rating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list