Skip Content
CONTACT BLOCKS 1NO/1NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT BLOCKS 1NO/1NC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AZ105
  • Mfr. Model # ZB5AZ105
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.06 lbs

Product Details

Contact block, normally closed contacts 1, normally opened contacts 1, 22 mm. Base, 600 vac @ 1.2 a, 240 vac @ 3 a, 120 vac @ 6 a.

Technical Specs

  • Colour Black/Green
  • For Use With Plastic Operators
  • Size 22 mm
  • Item Contact Block
  • Contact Form 1NO + 1NC Slow Break
  • Terminal Connection Screw/Clamp
  • Contact Rating 10 A @ 600 VAC
  • Standards UL, CSA
  • NEMA Contact Rating Designation A600/Q600
  • Action Momentary/Break Before Make
  • Application Operator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list