Skip Content
CONTACT BLOCKS 1NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT BLOCKS 1NC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AZ102
  • Mfr. Model # ZB5AZ102
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.01 lbs

Product Details

Contact block, normally closed contacts 1, 22 mm. Base, 600 vac @ 1.2 a, 240 vac @ 3 a, 120 vac @ 6 a.

Technical Specs

  • Colour Black/Green
  • Size 22 mm
  • Item Contact Block
  • Contact Form 1NC Slow Break
  • For Use With Plastic Operators
  • Terminal Connection Screw/Clamp
  • Contact Rating 10 A @ 600 VAC
  • NEMA Contact Rating Designation A600/Q600
  • Standards UL, CSA
  • Action Momentary
  • Application Operator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list