Skip Content
CONTACT BLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT BLOCK

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KA5
  • Mfr. Model # 9001KA5
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.05 lbs

Product Details

30 mm contact block. Terminals are at 20 degree angle to eliminate interference with other contact blocks mounted in tandem. Feature double-break fine silver contacts with wiping action. NEMA rated: A600 - P600. #12 to 24 AWG wire range allows use of more common small wire sizes. CSA certified.

Technical Specs

  • Colour Clear
  • For Use With Schneider 9001K Series 30 mm Operators
  • Item Late Open
  • Size 30 mm
  • Contact Form 1NC Late Open
  • Terminal Connection Screw/Clamp
  • Standards UL, CSA, CE
  • NEMA Contact Rating Designation A600/P600
  • Contact Rating 10 A @ 250 VAC
  • Action Momentary
  • Application Finger Safe Operator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list