CONTACT BLOCK,STANDARD,1NC,SCREW TE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACT BLOCK,STANDARD,1NC,SCREW TE

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AMJ1
  • Mfr. Model # 6AMJ1
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • For Use With C-2000 Pushbuttons
  • Colour Black
  • Item Contact Block
  • Standards UL/CSA
  • Action Momentary
  • Application Operator
  • Size 22mm
  • Contact Form 1NC
  • Terminal Connection Screw
  • Contact Rating 10A @ 600 VAC

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list