CONTACT BLOCK,MOUNTING BASE,22MM,1N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACT BLOCK,MOUNTING BASE,22MM,1N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G081
  • Mfr. Model # 30G081
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1323
  • Shipping Weight 0.1 lbs

Product Details

22 mm red contact block, mounting base, contact form 1NC, for use with chrome operators.

Technical Specs

  • Colour Red
  • Terminal Connection Screw/Clamp
  • Size 22 mm
  • For Use With Chrome Operators
  • Item Contact Block
  • Contact Form 1NC
  • Standards UL, CSA, CE, IEC
  • Contact Rating 1.2 A @ 600 VAC, 3 A @ 240 VAC, 6 A @ 120 VAC
  • NEMA Contact Rating Designation A600/Q600
  • Action Momentary
  • Application Operator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list