Skip Content
CONTACT BLOCK,CR104P,1NO,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT BLOCK,CR104P,1NO,GREEN

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CKH7
  • Mfr. Model # 6CKH7
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Contact Block
  • Colour Green
  • For Use With CR104P Pushbuttons
  • Standards UL/CSA
  • Application Operator
  • Action Momentary
  • Contact Form 1NO
  • Size 30mm
  • Terminal Connection Single Circuit
  • Contact Rating 10A @ 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list