Skip Content
CONTACT BLOCK,C2000,3POS,1NO,QUICK, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT BLOCK,C2000,3POS,1NO,QUICK,

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AMJ3
  • Mfr. Model # 6AMJ3
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Black
  • For Use With C-2000 Pushbuttons
  • Item Contact Block
  • Standards UL/CSA
  • Action Momentary
  • Application Operator
  • Terminal Connection Quick-Connect
  • Size 22mm
  • Contact Form 1NO
  • Contact Rating 10A @ 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list