CONTACT BLOCK 16 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONTACT BLOCK 16 MM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB6Z1B
  • Mfr. Model # ZB6Z1B
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With 16 Millimeters Pushbutton
  • Item Contact Block with Mounting Base
  • Action Momentary
  • Application Operator
  • Colour Black/Green
  • Size 16mm
  • Contact Form 1NO
  • Terminal Connection Slip On or Faston Connector or Quick Connector
  • Standards UL, CSA
  • Contact Rating 6A @ 250 VAC
  • NEMA Contact Rating Designation B300/R300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list