Skip Content
CONTACT BLOCK 16 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTACT BLOCK 16 MM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB6E1B
  • Mfr. Model # ZB6E1B
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Contact Block
  • For Use With 16 Millimeters Pushbutton
  • Colour Black/Green
  • Action Momentary
  • Application Operator
  • Size 16mm
  • Contact Form 1NO
  • Contact Rating 6A @ 250 VAC
  • NEMA Contact Rating Designation B300/R300
  • Standards UL, CSA
  • Terminal Connection Slip On or Faston Connector or Quick Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list