CONTACT BLOCK,10 A,NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONTACT BLOCK,10 A,NC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20C817
  • Mfr. Model # 20C817
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.03 lbs

Product Details

22 mm black pendent contact block, contact form 1NC, 10 Amp, 600 VAC/DC. CSA certified.

Technical Specs

  • Item Contact Block
  • For Use With GGE20C813
  • Colour Black
  • Size 22 mm
  • Standards UL, CSA, CE
  • Contact Form 1NC
  • Terminal Connection Screw
  • Contact Rating A600/Q600
  • NEMA Contact Rating Designation A600/Q600
  • Action Momentary
  • Application Pendent Station

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list