CONTACT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONTACT BLK

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KA53
  • Mfr. Model # 9001KA53
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Clear
  • Application Finger Safe Operator
  • Action Momentary
  • For Use With Schneider 9001K Series 30mm Operators
  • Item Contact Block
  • Size 30mm
  • Contact Form 1NC
  • Safety Rating Class II Conforming to IEC 61140
  • Contact Rating 3A @ 240 VAC
  • NEMA Contact Rating Designation A600/Q600
  • Standards UL, CSA, CE
  • Terminal Connection Screw/Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list