Skip Content
CONTACT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTACT BLK

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KA51
  • Mfr. Model # 9001KA51
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Contact Block
  • Standards NEMA A600-P600
  • Action Momentary
  • For Use With Schneider 9001K Series 30mm Operators
  • Application Finger Safe Operator
  • Colour Black
  • Size 30mm
  • Contact Form 1NC/1NO
  • Safety Rating Class II Conforming to IEC 61140
  • Terminal Connection Screw/Clamp
  • Contact Rating 3A @ 240 VAC
  • NEMA Contact Rating Designation A600/P600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list