Skip Content
CONTACT 24V-DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT 24V-DC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1D12B7
  • Mfr. Model # LC1D12B7
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1310
  • Shipping Weight 0.77 lbs

Product Details

Contactor, IEC. Full load amps-inductive 12. Full load amps-resistive 25. Number of poles 3. Coil volts 24VAC, 50/60 Hz. Non reversing. Enclosure Type open. 1 HP @ 1 Phase - 120V, 2 HP @ 1 Phase - 230V, 3 HP @ 3 Phase - 230V, 7-1/2 HP @ 3 Phase - 480V, 10 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 3.03 inches, width 1.77 inches, depth 3.38 inches. Standards UL, CSA.

Technical Specs

  • Depth 3.38"
  • HP @ 1 Phase - 120V 1/2
  • Coil Volts 24 VAC
  • HP @ 3 Phase - 575V 10
  • HP @ 3 Phase - 480V 7-1/2
  • Height 1.77"
  • Number of Poles 3
  • Item Contactor
  • Width 1.77"
  • Full Load Amps-Inductive 12
  • Full Load Amps-Resistive 25
  • Standards UL, CSA
  • Hz 50/60
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 2
  • HP @ 3 Phase - 240V 3
  • Reversing No
  • Enclosure NEMA Rating No Enclosure
  • Frame / Series / Class / Code TeSys

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List