Skip Content
CONTACT 24V-DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONTACT 24V-DC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1D09BD
  • Mfr. Model # LC1D09BD
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1310
  • Shipping Weight 1.17 lbs

Product Details

Contactor, IEC. Full load amps-inductive 9. Full load amps-resistive 20. Number of poles 3. Coil volts 24VDC, 50/60 Hz. Non reversing. Enclosure type open. 1/2 HP @ 1 Phase - 120V, 1 HP @ 1 Phase - 230V, 2 HP @ 3 Phase - 208V, 2 HP @ 3 Phase - 230V, 5 HP @ 3 Phase - 480V, 7-1/2 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 3.03 inches, width 1.77 inches, depth 3.38 inches. Standards UL, CSA.

Technical Specs

  • HP @ 1 Phase - 120V 1/3
  • Height 1.77"
  • Coil Volts 24 VDC
  • HP @ 3 Phase - 208V 2
  • Depth 3.38"
  • HP @ 3 Phase - 480V 5
  • Item Contactor
  • HP @ 3 Phase - 575V 7-1/2
  • Number of Poles 3
  • Width 1.77"
  • Full Load Amps-Inductive 9
  • Standards UL, CSA
  • Hz 50/60
  • Full Load Amps-Resistive 20
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 1
  • HP @ 3 Phase - 240V 2
  • Frame / Series / Class / Code TeSys
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list