Skip Content
CONTACT 240V 50/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONTACT 240V 50/60HZ

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1D12U7
  • Mfr. Model # LC1D12U7
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Coil Volts 240VAC
  • Depth 3.38"
  • Height 3.03"
  • HP @ 1 Phase - 120V 1
  • HP @ 3 Phase - 480V 7-1/2
  • HP @ 3 Phase - 575V 10
  • Number of Poles 3
  • Item Contactor
  • Full Load Amps-Inductive 12
  • Width 1.77''
  • Full Load Amps-Resistive 25
  • Hz 50/60
  • Standards UL,CSA
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 2
  • HP @ 3 Phase - 240V 3
  • Reversing No
  • Frame / Series / Class / Code TeSys
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list