Skip Content
CONT. BERM ULTIMATE 15FTX66FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONT. BERM ULTIMATE 15FTX66FT

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT8507
  • Mfr. Model # 8507
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 518.0 lbs

Technical Specs

  • Colour Black, Green
  • Inside Dia. 162 ft.
  • Height 12"
  • Includes Berm and Supports Only, Ultimate Model
  • Item Collapsible Wall Containment Berm
  • Width 15 ft.
  • Material Copolymer 2000
  • Outside Dia. 162.5 ft.
  • Spill Capacity 7405 gal.
  • Length 66 ft.
  • Standards 40 CFR 264175, SPCC, EPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list