CONT. BERM ULTIMATE 15FTX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONT. BERM ULTIMATE 15FTX50FT

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT8506
  • Mfr. Model # 8506
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 410.0 lbs

Technical Specs

  • Height 12"
  • Colour Black, Green
  • Includes Berm and Supports Only, Ultimate Model
  • Item Ultimate Containment Berm
  • Inside Dia. 130 ft.
  • Length 50 ft.
  • Material Copolymer
  • Outside Dia. 130.5 ft.
  • Standards 40 CFR 264175, SPCC, EPA
  • Spill Capacity 5610 gal.
  • Width 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list