Skip Content
CONT 9A 3P  120V  50/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONT 9A 3P 120V 50/60HZ

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1K0901F7
  • Mfr. Model # LC1K0901F7
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Coil Volts 120VAC
  • Height 2.24"
  • Depth 1.97"
  • HP @ 1 Phase - 120V 1/2
  • HP @ 3 Phase - 480V 5
  • HP @ 3 Phase - 208V 2
  • HP @ 3 Phase - 575V 5
  • Item Miniature Contactor
  • Number of Poles 3
  • Width 1.73''
  • Full Load Amps-Inductive 9
  • Full Load Amps-Resistive 20
  • Hz 50/60
  • Standards UL,CSA
  • Aux. Contact Configuration 1NC
  • HP @ 3 Phase - 240V 3
  • HP @ 1 Phase - 240V 1-1/2
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list