Skip Content
CONT  6A  3P  24V  DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONT 6A 3P 24V DC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLP1K0610BD
  • Mfr. Model # LP1K0610BD
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Coil Volts 24VDC
  • Depth 2.24"
  • HP @ 1 Phase - 120V 1/2
  • Height 1.97"
  • HP @ 3 Phase - 480V 3
  • HP @ 3 Phase - 575V 3
  • HP @ 3 Phase - 208V 1-1/2
  • Item Miniature Contactor
  • Width 1.77''
  • Full Load Amps-Inductive 6
  • Number of Poles 3
  • Full Load Amps-Resistive 15
  • Hz 50/60
  • Standards UL,CSA
  • Aux. Contact Configuration 1NO
  • HP @ 1 Phase - 240V 1-1/2
  • HP @ 3 Phase - 240V 1-1/2
  • Reversing No
  • Frame / Series / Class / Code TeSys
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list