Skip Content
CONT 6 AMP 3P 208V 50/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONT 6 AMP 3P 208V 50/60HZ

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1K0610L7
  • Mfr. Model # LC1K0610L7
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Coil Volts 208VAC
  • Depth 2.24"
  • HP @ 1 Phase - 120V 1/2
  • Height 2.28"
  • HP @ 3 Phase - 208V 1-1/2
  • HP @ 3 Phase - 575V 3
  • HP @ 3 Phase - 480V 3
  • Width 1.77''
  • Full Load Amps-Inductive 6
  • Number of Poles 3
  • Item Miniature Contactor
  • Full Load Amps-Resistive 15
  • Hz 50/60
  • Standards UL,CSA
  • Aux. Contact Configuration 1NO
  • HP @ 1 Phase - 240V 1-1/2
  • HP @ 3 Phase - 240V 1-1/2
  • Reversing No
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list