Skip Content
CONT 40A 1NO+1NC 24V 50/60Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONT 40A 1NO+1NC 24V 50/60Z

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1D40B7
  • Mfr. Model # LC1D40B7
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1310
  • Shipping Weight 3.1 lbs

Product Details

Contactor, IEC. Full load amps-inductive 40. Full load amps-resistive 60. Number of poles 3. Coil volts 24VAC, 50/60 Hz. Non reversing. Enclosure type open. 3 HP @ 1 Phase - 120V, 5 HP @ 1 Phase - 230V, 10 HP @ 3 Phase - 208V, 40 HP @ 3 Phase - 230V, 30 HP @ 3 Phase - 480V, 30 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 4.65 inches, width 2.17 inches, depth 4.61 inches. Standards UL, CSA, CE.

Technical Specs

  • Full Load Amps-Inductive 40
  • HP @ 1 Phase - 120V 3
  • HP @ 3 Phase - 480V 30
  • Aux. Contact Configuration 1NO/1NC
  • Coil Volts 24VAC
  • Height 2.95"
  • Depth 6.73"
  • HP @ 3 Phase - 208V 10
  • HP @ 3 Phase - 240V 10
  • Item IEC Magnetic Contactor
  • Number of Poles 3
  • Width 2.95"
  • HP @ 3 Phase - 575V 30
  • Full Load Amps-Resistive 60
  • Hz 50/60
  • Enclosure NEMA Rating No Enclosure
  • Standards UL,CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list