Skip Content
CONT 3P AC3=115A 120V-60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONT 3P AC3=115A 120V-60HZ

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1D115G7
  • Mfr. Model # LC1D115G7
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1310
  • Shipping Weight 5.4 lbs

Product Details

Contactor, IEC. Full load amps-inductive 115. Full load amps-resistive 200. Number of poles 3. Coil volts 120VAC, 50/60 Hz. Non reversing. Enclosure type open. Auxiliary contact form 1NO/1NC. 40 HP @ 3 Phase - 230V, 75 HP @ 3 Phase - 480V, 100 HP @ 3 Phase - 575V. Height 6.22 inches, width 4.33 inches. depth 5.12 inches. Standards UL, CSA.

Technical Specs

  • HP @ 3 Phase - 480V 75
  • Full Load Amps-Inductive 115
  • Aux. Contact Configuration 1NO/1NC
  • Coil Volts 120VAC
  • Height 4.33"
  • Depth 5.12"
  • HP @ 3 Phase - 208V 30
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 240V 40
  • Item IEC Magnetic Contactor
  • Number of Poles 3
  • Width 4.33"
  • Full Load Amps-Resistive 200
  • Hz 50/60
  • Standards UL, CSA
  • Enclosure NEMA Rating No Enclosure
  • Reversing No
  • Frame / Series / Class / Code TeSys

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list