Skip Content
CONT 25A 1NO+1NC 120V 50/60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONT 25A 1NO+1NC 120V 50/60 HZ

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1D25G7
  • Mfr. Model # LC1D25G7
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1310
  • Shipping Weight 0.92 lbs

Product Details

Contactor, IEC. Full load amps-inductive 25. Full load amps-resistive 40. Number of poles 3. Coil volts 120VAC, 50/60 Hz. Non reversing. Enclosure type open. 2 HP @ 1 Phase - 120V, 3 HP @ 1 Phase - 230V, 7-1/2 HP @ 3 Phase - 230V, 15 HP @ 3 Phase - 480V, 20 HP @ 3 Phase - 575V. Auxiliary contact form 1NO/1NC. Height 3.36 inches, width 1.77 inches, depth 3.62 inches. Standards UL, CSA.

Technical Specs

  • Coil Volts 120 VAC
  • Depth 3.62"
  • Height 1.77"
  • HP @ 3 Phase - 208V 7-1/2
  • HP @ 3 Phase - 575V 20
  • HP @ 3 Phase - 480V 15
  • HP @ 1 Phase - 120V 2
  • Width 1.77"
  • Item Contactor
  • Number of Poles 3
  • Full Load Amps-Inductive 25
  • Full Load Amps-Resistive 40
  • Hz 50/60
  • Standards UL, CSA
  • Aux. Contact Configuration 1NO/1NC
  • HP @ 1 Phase - 240V 3
  • HP @ 3 Phase - 240V 7-1/2
  • Reversing No
  • Frame / Series / Class / Code TeSys
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list