Skip Content
CONT 150A 3P 24V 50/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONT 150A 3P 24V 50/60HZ

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLC1D150B7
  • Mfr. Model # LC1D150B7
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1310
  • Shipping Weight 5.32 lbs

Product Details

Contactor, IEC. Full load amps-inductive 150. Full load amps-resistive 200. Number of poles 3. Coil volts 24VAC, 50/60 Hz. Non reversing. Enclosure type open. Auxiliary contact form 1NO/1NC. 50 HP @ 3 Phase - 230V, 100 HP @ 3 Phase - 480V, 125 HP @ 3 Phase - 575V. Height 6.22 inches, width 4.33 inches, depth 5.12 inches. Standards UL, CSA.

Technical Specs

  • HP @ 3 Phase - 480V 100
  • Full Load Amps-Inductive 150
  • Aux. Contact Configuration 1NO/1NC
  • Coil Volts 24VAC
  • Depth 5.12"
  • Height 4.33"
  • HP @ 3 Phase - 240V 50
  • HP @ 3 Phase - 575V 125
  • Number of Poles 3
  • Item IEC Magnetic Contactor
  • Width 4.33"
  • Full Load Amps-Resistive 200
  • Reversing No
  • Standards UL, CSA
  • Hz 50/60
  • Enclosure NEMA Rating No Enclosure

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List