Skip Content
BOOTS CONSTRUCTOR ST/SP -100C SZ 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOTS CONSTRUCTOR ST/SP -100C SZ 13

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMDPOLAMP01BK2A013
  • Mfr. Model # POLAMP01BK2A013
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2651
  • Shipping Weight 9.66 lbs

Product Details

Constructor Winter Boots. Acid and oil resistant rubber outsole for slip resistance in extreme cold temperatures. Lightweight PU base is cold crack tested to 50,000 flexes at -50 degree C. -100 degree C 8 layered inner boot. CSA approved Grade 1. Size: 13.

Technical Specs

  • Size 13
  • Item Constructor Boots
  • Standards CSA/ASTM/CE Approved
  • Colour Black/Hi-Vis
  • Outsole Material Rubber
  • Midsole Material GelFlex
  • Oil Resisting Sole Yes
  • Completely Non Metallic Yes
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list