Skip Content
BOOTS CONSTRUCTOR ST/SP -100C SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOTS CONSTRUCTOR ST/SP -100C SZ 9

BAFFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VMDPOLAMP01BK2A009
  • Mfr. Model # POLAMP01BK2A009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2651
  • Shipping Weight 9.66 lbs

Product Details

Constructor Winter Boots. Acid and oil resistant rubber outsole for slip resistance in extreme cold temperatures. Lightweight PU base is cold crack tested to 50,000 flexes at -50 degree C. -100 degree C 8 layered inner boot. CSA approved Grade 1. Size: 9.

Technical Specs

  • Size 9
  • Item Constructor Boots
  • Colour Black/Hi-Vis
  • Standards CSA/ASTM/CE Approved
  • Outsole Material Rubber
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Midsole Material GelFlex
  • Completely Non Metallic Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list