Skip Content
CONSTRUCTION RECESSED HOUSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONSTRUCTION RECESSED HOUSING

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F244
  • Mfr. Model # 10F244
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 3.1 lbs

Product Details

Recessed Lighting Housing, New Construction, Non-IC Insulation Type, 5 In. Incandescent, 75 Max. Wattage, Number of Lamps 1, BR30,PAR30 Lamp Type, Suggested Lamp Item No. 1K401, 120 Voltage, Steel and Aluminum Housing Material, Standards UL/CuL

Technical Specs

  • Ceiling Opening Required (In.) 5-1/2
  • Fixture Type New Construction
  • Height (In.) 12-2/5
  • Item Recessed Lighting Housing
  • Number of Lamps 1
  • Length (In.) 13-7/8
  • Width (In.) 7-1/2
  • Housing Material Steel and Aluminum
  • Description/Special Features 5" Incandescent
  • Insulation Type Non-IC
  • Lamp Type BR30,PAR30
  • Max. Wattage 75
  • Suggested Lamp Item No. 1K401
  • Voltage 120
  • Standards UL/CuL
  • Actual O.D. (In.) 5-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list