Skip Content
CONSTRUCTION RECESSED HOUSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSTRUCTION RECESSED HOUSING

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F242
  • Mfr. Model # 10F242
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 3.8 lbs

Technical Specs

  • Fixture Type New Construction
  • Ceiling Opening Required (In.) 4-1/2
  • Height (In.) 8
  • Item Recessed Lighting Housing
  • Length (In.) 13 7/8
  • Width (In.) 5 1/2
  • Number of Lamps 1
  • Insulation Type Non-IC
  • Description/Special Features 4" Low Voltage
  • Lamp Type MR16
  • Housing Material Steel
  • Max. Wattage 50
  • Actual O.D. (In.) 4-5/16"
  • Suggested Lamp Item No. 1TJV8
  • Voltage 12
  • Standards UL/CuL

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List