Skip Content
CONSTRUCTION RECESSED HOUSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONSTRUCTION RECESSED HOUSING

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F239
  • Mfr. Model # 10F239
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 1.95 lbs

Product Details

Recessed Lighting Housing, New Construction, IC Insulation Type, 4 In. Incandescent, 50 Max. Wattage, Number of Lamps 1, MR16 Lamp Type, Suggested Lamp Item No. 10J378, 120 Voltage, Steel and Aluminum Housing Material, Standards UL/CuL

Technical Specs

  • Ceiling Opening Required (In.) 4-1/2
  • Height (In.) 8
  • Fixture Type New Construction
  • Item Recessed Lighting Housing
  • Number of Lamps 1
  • Length (In.) 13-7/8
  • Description/Special Features 4" Incandescent
  • Housing Material Steel and Aluminum
  • Width (In.) 6
  • Lamp Type MR16
  • Insulation Type IC
  • Max. Wattage 50
  • Suggested Lamp Item No. 10J378
  • Actual O.D. (In.) 4-5/16
  • Voltage 120
  • Standards UL/CuL

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List