CONSTRUCTION REAMER,TAPER SHANK,9 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONSTRUCTION REAMER,TAPER SHANK,9 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H804
  • Mfr. Model # 13H804
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Finish Black Oxide
  • Item Construction Reamer
  • Material High Speed Steel
  • Decimal Equivalent 1.0000"
  • Size 1"
  • Number of Flutes 5
  • Overall Length 9-1/2"
  • Shank Type Morse Taper
  • Large End Dia. 1"
  • Cutting Direction Right Hand
  • Shank Size MT3
  • Flute Length 5"
  • Chamfer 60 deg.
  • Dimension Type Fractional Inch
  • Flute Type Spiral
  • Spiral Direction Left Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list